Shop All Hazardous Location Lighting Fixtures
Larson Electronics
Hazardous Location LED Fixture, 33W
Mfr # HAL-48-33W-LED-FL-12V
Zoro # G8294526
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Finish Black
- Housing Material Aluminum
- Watts 33 W
- Machine Tool Light Type Hazardous Location Linear Machine Tool Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Larson Electronics
- MFR # HAL-48-33W-LED-FL-12V
- Zoro # G8294526
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Overall Height | 1.69 in |
Manufacturer Warranty Length | 3 yr |
Power Cord Length | 5 ft |
Overall Width | 2.68 in |
Overall Length | 46.88 in |
Description
Hazardous Location Fixture, IP Rating IP54, Lighting Technology LED, Maximum Brightness 2,416 lm, Mount Type Bracket, Operating Voltage 12V DC, Overall Length 46.88 in, Power Cord Length 5 ft, Tube Diameter Not Applicable, Wattage 33 W, Resistance Properties Water Resistant, Weather Resistant, Adjustability Adjustable 170 Degrees , Color Rendering Index 75, Color Temperature 2700K, 3000K, 3500K, 4000K, 4500K, 5000K, 5600K, Electrical Connection Type Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lamp Assembly, Xenon Lamp, .76/2.8 (33004)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- ENERSYS/HAWKER Emergency Lighting Battery, LEAD-6-7 (LEAD-6-7)
- CELEBRATIONS LED PEPPRMNT PATHWY 7PC (23205-71)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPL-LED-150W-RT)
- LARSON ELECTRONICS Crane Warning Laser, Exp-Prf, 5Mw, 12-24V (EXHL-SFC-LE5-CRN-RED-1224-45DB)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HALP-48-2L-LED-PND)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 56W (EPL-48-2L-LED-PND)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- Larson Electronics Hazardous Location Lighting Fixtures