HUL-18-12V-S-16CPCC 12 - 24V DC 6 Million Candlepower Spotlight with Handle; 12 & 6 ft. Coil Cord with Cigarette Plug - Spot

  • Mfr # HUL-18-12V-S-16CPCC
  • Zoro # G704088271
product price: 
$
340.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HUL-18-12V-S-16CPCC
Zoro #
G704088271
UPC #
-
Country of Origin
United States

Description

6 Million Candlepower Spotlight with Handle, 12 foot Coil Cord and Cigarette Plug 12 / 24 Volts DC 12 volts Spot 16' Cig Coil. Buy American Compliant The Larson Electronics HUL 18 Spotlight is a rugged and effective spotlight designed to provide users with a powerful, durable, and easy to use source of reliable light. This spotlight has a 100 watt halogen bulb which produces a light beam approximately 800’ long by 65’ wide. This spotlight includes a detachable 16 foot coil cord with cigarette plug for convenient connection to vehicles and equipment. This durable and weatherproof spotlight is ruggedly designed to withstand heavy duty use and includes a 16 foot coil cord and cigarette plug adapter to allow connection to any vehicle or ATV equipped with a cigarette plug. This light contains a single 100 watt halogen bulb paired with a precision aluminum reflector and borosilicate hardened glass lens to produce a powerful 800 lumen, 6 million candlepower light beam that reaches 800 feet in length and 65 feet in width. This beam is strong enough to allow operators to read signs, license plates, addresses and other similar markings at the far end of its total range. This spotlight is built for durability and comfort with an impact resistant housing, an ergonomically designed 5 inch tall polycarbonate handle that matches the contours of your hand, and a light head that can be adjusted vertically. The 5.5 inch diameter lamp and reflector assembly is protected by a borosilicate hardened glass lens that is sealed against water and dust to provide an IP67 rating and weatherproof protection. A simple on/off toggle switch is located on the side of the handle for easy operation and power s include 12 or 24 volt DC versions for use with most common vehicle, boat or ATV electrical systems. This spotlight is ideal for utility workers, sportsmen, industrial/commercial operators and anyone who needs a portable yet powerful and rugged source of illumination.

Features
  • 24V DC 6 Million Candlepower Spotlight with Handle
  • 12 & 6 ft. Coil Cord with Cigarette Plug
  • Spot
Specifications
  • Dimension: 13" H x 7" W x 7" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.