HUL-LED25WRE-CPR-16CPCC 12 - 32V DC & 25 watt High Intensity Handheld Hunting Spotlight with Cigarette Plug; 1000 ft. Spot; 16 ft. Cigarette Coil

  • Mfr # HUL-LED25WRE-CPR-16CPCC
  • Zoro # G604151648
product price: 
$
1,136.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HUL-LED25WRE-CPR-16CPCC
Zoro #
G604151648
UPC #
-
Country of Origin
United States

Description

25 Watt High Intensity Handheld Hunting Spotlight 12 32V DC Cigarette Plug 1000 Foot Spot 16' Cig Coil. The HUL LED25WRE CPR handheld spotlight from Larson Electronics carves a brilliant path through even the darkest of nights. This unit combines high output Cree LEDs and a 120mm parabolic reflector to deliver a powerful 2,000 lumens with a focused beam reach of over 3,200 feet while drawing only 25 watts of power. An articulated light head gives operators precise control over the beam position. Equipped with a 12vDC vehicle plug, this IP65 rated waterproof spotlight is ideal for hunting, camping, marine and boating use as well as for first responders and emergency services. Light Features: The HUL LED25WRE CPR handheld spotlight delivers an impressive 2,000 lumens while drawing only 25 watts of energy. With a combination of high output Cree LEDs and a 120mm parabolic reflector, this spotlight projects a tightly focused cool white beam reaching up to 3,200 feet. This beam clearly and sharply illuminates objects all the way to the end of the beam reach. The Cree LED units in this light have been chosen for their high lumen per watt ratio and extreme longevity. These Cree LEDs generate 80 lumens per watt effective lumen output and have a 70% lumen retention at 50,000 hours, giving them better efficiency and operational life than traditional light sources. This IP65 rated spotlight features an ultra durable ABS polymer body, an aluminum alloy light head housing, and an impact resistant polycarbonate lens. Waterproof, dustproof, and shockproof, the HUL LED25WRE CPR is built to work hard and survive demanding outdoor use. While the HUL LED25WRE CPR is built to withstand rugged use and harsh outdoor conditions, comfort and ease of operation haven't been sacrificed. This unit is ergonomically designed for balanced and comfortable handling. The HUL LED25WRE CPR features an articulated light head that can be tilted up and down independently

Features
  • 32V DC & 25 watt High Intensity Handheld Hunting Spotlight with Cigarette Plug
  • 1000 ft. Spot
  • 16 ft. Cigarette Coil
Specifications
  • Dimension: 12" H x 8" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews