Shop LARSON ELECTRONICS

LED-A19-10-E26-SML-2700K 100 - 277V AC & 10 watt Omni Directional LED Light Bulb; Small Form Factor A19 Style Replacement - 2700K

  • Mfr # LED-A19-10-E26-SML-2700K
  • Zoro # G203719690

product price: 
$
64.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED-A19-10-E26-SML-2700K
Zoro #
G203719690
UPC #
-
Country of Origin
United States

Description

Omni Directional 10 Watt LED Light Bulb Small Form Factor A19 Style Replacement 100 277V AC 2700K. The Larson Electronics' LED A19 10 LED E26 SML Omni Directional 10 Watt LED A19 Style Bulb is designed to fit in standard light bulb sockets and provides increased durability over fragile incandescent lamps. Using a tenth of the electrical current of standard 100 watt rough service lamps, this 10 watt LED bulb ideal for industrial and commercial applications that require small form factor replacement lamps. The LED A19 10 E26 SML is an omni directional LED light bulb that can serve as an A19 LED upgrade from standard service light bulbs fitting E26 bulb sockets. Utilizing only 10 Watts and designed to operate with 100 277 Volts AC, this lamp provides higher efficiency than traditional incandescent A19 bulbs and is a direct fit replacement. The A19 is the same base and dimensions as a standard A19 incandescent and compact fluoresecent light bulbs, meaning you can use this LED light bulb as a replacement for a standard household lamps. However, given the durability and longevity of this LED design, we see this LED light bulb as an ideal solution for a variety of business and industrial uses. This lamp has an acceptable operating temperature range of 20°C to +85°C and an operational life of 50,000 hours. The solid state design of this lamp means it is resistant to the effects of impacts and vibrations, providing adding durability to withstand conditions that would cause a normal incandescent bulb to fail. The overall dimensions of this LED light are the same as a standard A19 incandescent lamp, making this a direct replacement for currently installed bulbs. The base of this LED lamp is constructed of aluminum and is fitted with a shatter resistant polycarbonate dome, adding for durability and resistance to rust and corrosion.

Features
  • 277V AC & 10 watt Omni Directional LED Light Bulb
  • Small Form Factor A19 Style Replacement
  • 2700K
Specifications
  • Dimension: 6" H x 6" W x 4" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products