RML-8 5 Million Candlepower Spotlight Rechargeable Battery & Tilting 100 lbs Grip Magnetic Base

  • Mfr # RML-8
  • Zoro # G204087897
product price: 
$
395.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RML-8
Zoro #
G204087897
UPC #
-
Country of Origin
United States

Description

RML 8 5 Million Candlepower Spotlight Rechargeable Battery & Tilting 100lb Grip Magnetic Base. This lightweight, ultra rugged, ergonomic handheld Larson Electronics spotlight operates on an internal lithium ion battery and can be used as a spotlight or flood light for 50 minutes of run time. This Larson Electronics spotlight comes with a wall outlet charger. The unique reflector and lens configuration produces a 900 foot beam in spotlight mode, making it approximately 5 million retail candlepower rating. Backed by a 3 year warranty, our new Larson Electronics handheld spotlight is ideal for work, security and hunting and spotting. This Larson Electronics RML 8 is equipped with a 100 pound grip magnetic base that allows the operator to both swivel and tilt the light. This handheld spotlight was designed for a specific purpose and the materials were chosen for the same purpose. There are many handheld lights with a similar configuration, however we noticed that quality and durability does not meet the needs of most of our work oriented and industrial users. The handle and lamp housing support are made from high impact nylon. The polycarbonate lamp housing is thick and contoured for extra support. The 16 gauge internal wiring and connectors are simple and well constructed. The industrial grade, tungsten filament bulb is designed for 1200 hours of life while producing over 5 million candlepower in this configuration. The impact resistant polycarbonate lens is lightweight, shatter resistant and thermal resistant. The reflector is uniquely shaped and shallow, capturing and focusing the light efficiently and effectively. Combined with a convex lens and inset lens positioning, this light optimally and efficiently captures and projects the right amount of light where the operator wants it. The position of the bulb and the shape of reflector are different than most handheld lighting products.

Features
  • 5 Million Candlepower Spotlight Rechargeable Battery & Tilting 100 lbs Grip Magnetic Base
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews