This item is Discontinued.
This item is Discontinued.
Designer Series Ceramic Heater, w/Remote, 1500W, Oscillating (Discontinued)
Mfr #
6435
Zoro #
G8059156
UPC # 046013762207
Country of Origin China
Category Portable Electric Heaters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6435
- Zoro #
- G8059156
- UPC #
- 046013762207
- Country of Origin
- China
Dimensions
- Width
- 3"
- Height
- 16.05"
Details
- Watts
- 1500W
- Item
- Designer Series Ceramic Heater,w/Remote
- Oscillating / Non-Oscillating
- Oscillating
Description
Designer Series Ceramic Heater,w/Remote
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.