This item is Discontinued.
This item is Discontinued.
Tower Heater, w/Display and Remote, 1500W, Oscillating (Discontinued)
Mfr #
755320
Zoro #
G8059287
UPC # 046013768162
Country of Origin China
Category Portable Electric Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 755320
- Zoro #
- G8059287
- UPC #
- 046013768162
- Country of Origin
- China
Dimensions
- Width
- 8.6"
- Height
- 23"
Details
- Watts
- 1500W
- Oscillating / Non-Oscillating
- Oscillating
- Item
- Tower Heater,w/Display and Remote
Description
Tower Heater,w/Display and Remote
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.