This item is Discontinued.

Lathem Time Bi-Weekly/Monthly/Semi-Monthly/Weekly,  E14-100

This item is Discontinued.

Lathem Time

Bi-Weekly/Monthly/Semi-Monthly/Weekly, (Discontinued)

Mfr # E14-100
Zoro # G8239624
UPC # 92447002617
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E14-100
Zoro #
G8239624
UPC #
92447002617
Country of Origin
United States

Dimensions

Pocket Size
3 x 7
Size
3 x 7

Details

Item
Time Clock Cards
Weight
1 lbs
Print Type
Two Sides
Column Headers
In/Out
Card Quantity
100
Clock/Recorder Compatibility
Lathem® Time 400E
Time Period
Bi-Weekly; Monthly; Semi-Monthly; Weekly

Description

Two-sided time cards for Lathem® Time model 400E time clock. Universal card supports all pay periods. 7" high card requires Lathem® Time 25-7EX Time Card Rack.


  • • Two-sided time cards for Lathem® Time model 400E time clock.
  • • Universal card supports all pay periods.
  • • 7" high card requires Lathem® Time 25-7EX Time Card Rack.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.