
1/8 in. Stainless Steel Cable Railing Wire Rope Type 1x19 Grade 316-400 ft
Mfr # ZAG18-SS316-19-400
Zoro # G016003269
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
400 ft
Working Load Limit
1,700 lb
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZAG18-SS316-19-400
Zoro #
G016003269
UPC #
-
Country of Origin
China
Dimensions
Length
400 ft
Details
Item
Wire Rope
Material
Stainless Steel
Working Load Limit
1,700 lb
Color
Silver
Description
Laureola wire ropes are manufactured to the highest standards to endure tough conditions. Grade 316 Marine Grade for superior corrosion protection to ensure your project is a success, indoors and outdoors. Ideal for deck railings.SPECIFICATIONS: Marine grade stainless steel is resistant to naturally occurring salts. Ideal for projects near or in water. Breaking strength - 1,760 lb. Grade 316Type 1x19.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.