3/32 in.-3/16 in. Vinyl Coated Black Opaque Galvanized Cable 7x7 Strand Wire Rope, 500 ft

  • Mfr # ZAG332316-77-GPB-500

  • Zoro # G416003173


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Dia.
3/16 in
Working Load Limit
920 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZAG332316-77-GPB-500
Zoro #
G416003173
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3/16 in
Length
500 ft

Details

Item
Wire Rope
Material
Stainless Steel
Working Load Limit
920 lb
Color
Black

Description

PRODUCT DESCRIPTION Galvanized Stranded Wire Rope 500ft - 3/32 inch to 3/16 inch - 7x7 Stranded Wire Rope • Difference: Nylon has better impact, abrasion, and fatigue resistance than vinyl. However, vinyl is more flexible and has better UV resistance. Nylon protects the rope from abrasion and the pulley and sheaves from shock and wear. Vinyl coating costs less than nylon. Nylon is used in Pulleys exercise equipment, conveyer pulleys, etc., Acidic environments sewers, wells, etc., Indoors minimal sun light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products