This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L_APP2_HX_FG
- Zoro #
- G609134936
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.60 in
- Length
- 1.30 in
Details
- Color
- Gray
Description
LAUT HUEX Case for AirPods Pro 1st & 2nd GenerationA tough and dependable case for AirPods Pro. Made with a silky smooth rubber coating and strength at its core, you'll get the protection that your AirPods deserve. With the included solid aluminum carabiner and earth tone colors this simple yet advanced case is a must have! These colors match with LAUT's HUEX iPhone collection, so your iPhone and AirPods can become a matching set!Product Features:Lightweight and slim so it adds protection without any unnecessary bulkSilky soft rubber finish is easy to grip and feels smooth to the touchClassic colors are perfect to compliment your aestheticComes with a strong aluminum carabiner that attaches to the sideWireless charging compatible