This item is Discontinued.

Laut URBAN Protect MagSafe Case for Apple iPhone 14 Pro, Black L_IP22B_UP_BK

This item is Discontinued.

Laut

URBAN Protect MagSafe Case for Apple iPhone 14 Pro, Black (Discontinued)

Mfr # L_IP22B_UP_BK
Zoro # G609093950
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L_IP22B_UP_BK
Zoro #
G609093950
UPC #
-
Country of Origin
China

Description

LAUT URBAN PROTECT MagSafe CaseSafeguard your iPhone with this MagSafe, anti-scratch case. URBAN PROTECT is made from Cordura, an advanced fabric technology, and features IMPKT Cell Technology. The bright colored soft microfiber inner lining color matches the IMPKT Cell material. All of these great features matched with MagSafe compatibility make this case perfect for iPhone users who value both style and protection.Product Features:Cordura Fabric provides protection against scuffs, tears, and abrasionsIMPKT Cell Technology features internal air pockets that absorb and dissipate impact away from your iPhoneDrop protection certified to survive drops up to 14ft / 4.2mDura-flex corners provide additional protectionSoft microfiber inner lining, this case goes easy on your iPhoneBuilt in magnets work with Apple MagSafe accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews