Shop LAVI INDUSTRIES
See all product information
Create Account
Cable Rail Center, SS, 42" H, 1-43/64" L
Mfr # 49-C424/42/F/B/C/AS
Zoro # G7378397
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Floor Flange, Post, Tee
Color
Silver
Overall Height
42 in
Overall Length
1 43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-C424/42/F/B/C/AS
- Zoro #
- G7378397
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Includes
- Floor Flange, Post, Tee
- Color
- Silver
- Number of Mounting Holes
- 4
- Handrail Component
- Cable Rail Center Post
- Handrail Component Material
- Stainless Steel
- Rail Shape
- Round
- Item
- Cable Rail Center Post
- Handrail Shape
- Round
- For Use With
- Mfr. No. 49-C424/42/F/B/E/AS, 49-C424/42/F/B/L
- Finish
- Satin
- Number of Rail Levels
- 1
- Rail Mounting Style
- Floor Mounted
- Compatible Manufacturer Model Number
- 49-C424/42/F/B/L
- Post Type
- Center
- Includes Mounting Hardware
- Mounting Hardware Included
Description
Cable Rail Center, Overall Height 42 In., Overall Length 1-43/64 In., Color Silver, Stainless Steel, Top Rail Height 38-1/2 In., Rail Size 1-1/2 In., Rail Shape Round, Mounting Plate Dimensions 4 In. x 5/16 In., For Use With Mfr. No. 49-C424/42/F/B/E/AS, 49-C424/42/F/B/L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.