Shop LAVI INDUSTRIES
See all product information
Create Account
Cable Rail End, SS, 42" H, 1-43/64" L
Mfr # 49-C424/42/F/B/E/AS
Zoro # G7378038
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Ell, Floor Flange, Post
Color
Silver
Overall Height
42 in
Overall Length
1 43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-C424/42/F/B/E/AS
- Zoro #
- G7378038
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Includes
- Ell, Floor Flange, Post
- Color
- Silver
- Number of Mounting Holes
- 4
- Handrail Component
- Cable Rail End Post
- Handrail Shape
- Round
- For Use With
- Mfr. No. 49-C424/42/F/B/C/AS, 49-C424/42/F/B/L
- Rail Shape
- Round
- Handrail Component Material
- Stainless Steel
- Item
- Cable Rail End Post
- Finish
- Satin
- Post Type
- End
- Rail Mounting Style
- Floor Mounted
- Includes Mounting Hardware
- Mounting Hardware Included
- Number of Rail Levels
- 1
- Compatible Manufacturer Model Number
- 49-C424/42/F/B/C/AS
Description
Cable Rail End, Overall Height 42 In., Overall Length 1-43/64 In., Color Silver, Stainless Steel, Top Rail Height 38-1/2 In., Rail Size 1-1/2 In., Rail Shape Round, Mounting Plate Dimensions 4 In. x 5/16 In., For Use With Mfr. No. 49-C424/42/F/B/C/AS, 49-C424/42/F/B/L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.