Shop LAVI INDUSTRIES
See all product information
Create Account
Double Line Guardrail Post Corner, SS
Mfr # 49-D133/4
Zoro # G7378135
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Flange Canopies
Color
Silver
Overall Height
42 in
Overall Length
1 43/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-D133/4
- Zoro #
- G7378135
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 42 in
- Overall Length
- 1 43/64 in
- Mounting Plate Dimensions
- 4 in Dia
- Midrail Height
- 22 in
- Top Rail Height
- 42 in
- Handrail Dimensions
- 1 1/2 in
- Rail Size
- 1-1/2"
- Mounting Hole Dia.
- 1/8 in
- Handrail Diameter
- 1 1/2 in
- Mounting Plate Length
- 4 in
- Mounting Plate Width
- 4 in
- Mounting Hole Diameter
- 1 1/2 in
- Wire Rope Length
- 1 43/64 in
- Length
- 1 43/64 in
Description
Double Line Guardrail Post Corner, Overall Height 42 In., Overall Length 1-43/64 In., Color Silver, Stainless Steel, Top Rail Height 42 In., Rail Size 1-1/2 In., Rail Shape Round, Midrail Height 22 In., Mounting Plate Dimensions 4 In. x 5/16 In., For Use With Mfr. No. 49-134/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.