Shop LAVI INDUSTRIES

Double Line Guardrail Post End, SS, 42" H

  • Mfr # 49-D132/4

  • Zoro # G7378869


product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Flange Canopies
Color
Silver
Overall Height
42 in
Overall Length
1 43/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49-D132/4
Zoro #
G7378869
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
42 in
Overall Length
1 43/64 in
Mounting Hole Dia.
1/8 in
Top Rail Height
42 in
Handrail Dimensions
1 1/2 in
Midrail Height
22 in
Rail Size
1-1/2"
Mounting Plate Dimensions
4 in Dia
Mounting Plate Width
4 in
Mounting Plate Length
4 in
Mounting Hole Diameter
1 1/2 in
Handrail Diameter
1 1/2 in
Wire Rope Length
1 43/64 in
Length
1 43/64 in

Details

Material
Stainless Steel
Includes
Flange Canopies
Color
Silver
Handrail Shape
Round
Handrail Component
Cable Rail End Post
Handrail Component Material
Stainless Steel
Number of Mounting Holes
4
Item
Cable Rail End Post
For Use With
Mfr. No. 49-134/4, 49-133/4
Rail Shape
Round
Finish
Satin
Compatible Manufacturer Model Number
49-133/4, 49-134/4
Post Type
End
Rail Mounting Style
Floor Mounted
Includes Mounting Hardware
Mount Hardware Not Included
Number of Rail Levels
2

Description

Double Line Guardrail Post End, Overall Height 42 In., Overall Length 1-43/64 In., Color Silver, Stainless Steel, Top Rail Height 42 In., Rail Size 1-1/2 In., Rail Shape Round, Midrail Height 22 In., Mounting Plate Dimensions 4 In. x 5/16 In., For Use With Mfr. No. 49-134/4, 49-133/4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.