Radius Wall Return, SS, 2-3/4" H, 3" L
Mfr # 49-608/1H16
Zoro # G7378561
product price:Â $44.59
/eaKey Features
Material
Stainless Steel
Color
Silver
Overall Length
3 in
Overall Height
2 3/4 in
Handrail Component
Radius End Cap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-608/1H16
Zoro #
G7378561
UPC #
-
Country of Origin
China
Dimensions
Overall Length
3 in
Overall Height
2 3/4 in
Handrail Dimensions
1 1/2 in
Rail Size
1-1/2"
Overall Diameter
1 1/2 in
Overall Depth
3 in
Details
Item
Radius End Cap
Material
Stainless Steel
Color
Silver
Handrail Component
Radius End Cap
Handrail Shape
Round
Rail Shape
Round
Handrail Component Material
Stainless Steel
For Use With
Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Product Type
Radius Wall Return
Includes
Hardware
Compatible Manufacturer Model Number
49-A111/4, 49-A111/6, 49-A111/8
Compatible Product Type
Radius Wall Return
Description
Radius Wall Return, Overall Height 2-3/4 In., Overall Length 3 In., Color Silver, Stainless Steel, Rail Size 1-1/2 In., Rail Shape Round, For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.