Wall Flange, SS, 1-1/16" H, 3" L
Mfr # 49-510/1H
Zoro # G7378351
product price:Â $20.95
/eaKey Features
Material
Stainless Steel
Includes
Hardware
Color
Silver
Overall Height
1 1/8 in
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-510/1H
Zoro #
G7378351
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 1/8 in
Overall Length
3 in
Mounting Hole Dia.
1/8 in
Rail Size
1-1/2"
Handrail Dimensions
1 1/2 in
Overall Depth
3 in
Overall Diameter
3 in
Mounting Hole Diameter
1/8 in
Details
Material
Stainless Steel
Includes
Hardware
Color
Silver
Handrail Component
Wall Flange
Rail Shape
Round
Number of Mounting Holes
3
Handrail Shape
Round
Item
Wall Flange
For Use With
Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Handrail Component Material
Stainless Steel
Product Type
Wall Flange
Compatible Manufacturer Model Number
49-A111/4, 49-A111/6, 49-A111/8
Compatible Product Type
Wall Flange
Description
Wall Flange, Overall Height 1-1/16 In., Overall Length 3 In., Color Silver, Stainless Steel, Rail Size 1-1/2 In., Rail Shape Round, For Use With Mfr. No. 49-A111/4, 49-A111/6, 49-A111/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.