This item is Discontinued.

Lavi Industries Lavi L00 A110 96 1-.50 In. Tube 96 In. Length - Polished Brass L00 A110 96

This item is Discontinued.

Lavi Industries

Lavi L00 A110 96 1-.50 In. Tube 96 In. Length - Polished Brass (Discontinued)

Mfr # L00 A110 96
Zoro # G204132351
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L00 A110 96
Zoro #
G204132351
UPC #
-
Country of Origin
China

Description

  • Most commonly used for footrail, handrail, buffet hardware, bar rail, room dividers, guard rails, balcony railing and stair railing.
  • Solid Brass Rail.
  • .050 Wall thickness.
  • Polished brass finish.
  • Maintenance required see Lido Lustre.
  • 4' Spacing between brackets is recommended.
  • Accessories: LLB 00201,LLB 00202 6,L00 FITTINGS 112.
  • Size: 1-1/2" Tube 96" Length.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews