Shop LAVI INDUSTRIES
See all product information
Create Account
Retractable Belt Barrier, Black, 10 ft Length, No Legend, Wrinkle
Mfr # 50-3010MG/WB/RD
Zoro # G7395720
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Message
None
Type
Wall Mount
Mounting Style
Magnet
Finish
Wrinkle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50-3010MG/WB/RD
Zoro #
G7395720
UPC #
842594102254
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Color
Black
Belt Message
None
Type
Wall Mount
Mounting Style
Magnet
Finish
Wrinkle
Number of Belts
1
Legend
No Legend
Belt Pattern
Horizontal Stripe
Frame Color
Black
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 2 1/2 in, Number of Belts 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.