Retractable Belt Barrier, Black, 10 ft Length, No Legend, Wrinkle
Mfr # 50-3010MG/WB/SF
Zoro # G7395827
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Belt Length
10 ft
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50-3010MG/WB/SF
Zoro #
G7395827
UPC #
842594085939
Country of Origin
United States
Dimensions
Belt Length
10 ft
Overall Height
2 1/2 in
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Color
Black
Belt Message
None
Type
Wall Mount
Finish
Wrinkle
Mounting Style
Magnet
Number of Belts
1
Legend
No Legend
Frame Color
Black
Belt Pattern
Diagonal Stripe
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 2 1/2 in, Number of Belts 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.