Shop LAVI INDUSTRIES
See all product information
Create Account
Warehouse Adjustable Quick Mount Retractable Belt Barrier, Black, 18 ft Length, No Legend, Wrinkle
Mfr # 50-3016U/WB/18/FY
Zoro # G7410177
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Color
Black
Belt Message
None
Finish
Wrinkle
Type
Rack Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50-3016U/WB/18/FY
Zoro #
G7410177
UPC #
842594095556
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Adjustable Quick Mount Retractable Belt Barrier
Belt Color
Yellow
Color
Black
Belt Message
None
Finish
Wrinkle
Type
Rack Mount
Mounting Style
Quick Mount
Legend
No Legend
Frame Color
Black
Description
Warehouse Adjustable Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 3 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.