Warehouse Adjustable Quick Mount Retractable Belt Barrier, Black, 18 ft Length, Wrinkle
Mfr # 50-3016U/WB/18/FY/S7
Zoro # G7410159
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Belt Length
18 ft
Belt Color
Yellow
Color
Black
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Mounting Style
Quick Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50-3016U/WB/18/FY/S7
Zoro #
G7410159
UPC #
00842594093507
Country of Origin
United States
Dimensions
Belt Length
18 ft
Overall Height
3 3/8 in
Overall Width
2 in
Details
Item
Warehouse Adjustable Quick Mount Retractable Belt Barrier
Belt Color
Yellow
Color
Black
Belt Message
PLEASE DO NOT ENTER - TEMPORARILY CLOSED
Mounting Style
Quick Mount
Type
Rack Mount
Finish
Wrinkle
Legend
Please Do Not Enter - Temporarily Closed
Frame Color
Black
Description
Warehouse Adjustable Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Yellow, Legend Please Do Not Enter - Temporarily Closed, Frame Color Black, Overall Height 3 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.