Sintra Sign, Message Enter, 80-1131TV/P1S

  • Mfr # 80-1131TV/P1S

  • Zoro # G7388188


product price:  $43.19
/ea

Key Features

Color
Black
Material
Polyethylene
For Use With
Tempest Sign Stand
Length (In.)
14 in
Sign Message
Please Enter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80-1131TV/P1S
Zoro #
G7388188
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
14 in
Height (In.)
11 in
Overall Length
14 in
Overall Width
11 in

Details

Item
Sintra Sign
Color
Black
Material
Polyethylene
For Use With
Tempest Sign Stand
Sign Message
Please Enter
Type
Vertical
ADA Compliance
No
Legend
Enter
Legend Color
White

Description

Sintra Sign, For Use With Tempest Sign Stand, Legend Enter, Legend Color White, Color Black, Material Polyethylene, Overall Length 14 in, Overall Width 11 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.