This item is Discontinued.

This item is Discontinued.
Lavish Home 64-10-FQ 86 x 86 in. Full & Queen Size White Goose Down Alternative Comforter (Discontinued)
Mfr #
64-10-FQ
Zoro #
G503685053
UPC # 886511380202
Country of Origin Unknown
Category Bedspreads and Comforters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64-10-FQ
- Zoro #
- G503685053
- UPC #
- 886511380202
- Country of Origin
- Unknown
Description
Luxurious, warm, and hypo-allergenic, the Down Alternative Comforter from Lavish Home will give you a comfortable night’s sleep. The micro fiber cover is soft to the touch and the fiber fill works just like real down feathers, keeping you comfortable through every season.
Luxurious Comfort- This 100% polyester All Season Goose Down Alternative Comforter features a baffle box construction to maximize fluffiness and ensure the filling stays evenly distributed for superior comfort. Lavish Home Comforter offers a sophisticated and stylish look making it a beautiful bedding option year-round for any room or Decor design.
- Featuring a soft microfiber material that is hypoallergenic and soothing to the touch, this blanket will keep you warm and comfortable and provide you a cozy night’s rest. Perfect bedding addition to a bedroom, guest room, vacation home, and many other places!
- Down Alternative: Fiber Fill
- Cover Material: Brushed Micro Fiber
- Size: 86" x 86, Full & Queen Size
- Weight: 5.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.