This item is Discontinued.

Lavish Home Lavish Home 66-S-G 8 lbs Solid Soft Heavy Thick Plush Mink Blanket ; Grey 66-S-G

This item is Discontinued.

Lavish Home

Lavish Home 66-S-G 8 lbs Solid Soft Heavy Thick Plush Mink Blanket ; Grey (Discontinued)

Mfr # 66-S-G
Zoro # G303875371
UPC # 886511520738
Country of Origin Unknown
Category Blankets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66-S-G
Zoro #
G303875371
UPC #
886511520738
Country of Origin
Unknown

Description

This super plush and cozy mink blanket by lavish home is soft and luxurious. With a generous size and weight, this blanket is sure to give you comfort, style, and plenty of warmth.

Features
  • Self hemmed edge
  • Machine wash cold, gentle cycle, do not bleach, tumble dry low
Specifications
  • Color: Grey
  • Materials: 100% Polyester
  • Construction: Woven
  • Dimensions: 81 x 91 in.
  • Size: 8 lbs
  • Weight: 7.8 lbs

Ratings & reviews