This item is Discontinued.

This item is Discontinued.
Lavish Home 66-SS009 Embossed Stripe Brushed Microfiber Sheet Set; Gray; King Size - 4 Piece (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-SS009
- Zoro #
- G903907878
- UPC #
- -
- Country of Origin
- China
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the Embossed Stripe Brushed Microfiber Sheet Set by LHC. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classic embossed design perfect for a guest room, as a gift, or for yourself. LHC. Your style, your home.
Features- Quality Fit
- Classic Design
- Easy Care
- 4 Piece
- The set comes complete with 2 king pillowcases, 1 king flat sheet and 1 king fitted sheet
- Color: Gray
- Material: 100% Polyester Hypoallergenic Brushed Microfiber
- Size: King
- Dimension of Pillowcases: 40" x 20"
- Dimension of Fitted Sheet: 78" x 80" x 15"
- Dimension of Flat Sheet: 105" x 102"
- Weight: 3.53 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov