This item is Discontinued.

Lavish Home Lavish Home 67-0013-S 12 x 11.75 in. 100 Percent Cotton Plush Bath Towel Set; Silver - 8 Piece 67-0013-S

This item is Discontinued.

Lavish Home

Lavish Home 67-0013-S 12 x 11.75 in. 100 Percent Cotton Plush Bath Towel Set; Silver - 8 Piece (Discontinued)

Mfr # 67-0013-S
Zoro # G903685240
UPC # 886511419339
Country of Origin Unknown
Category Bath Towels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
67-0013-S
Zoro #
G903685240
UPC #
886511419339
Country of Origin
Unknown

Description

These pure cotton plush towels will bring form and function to any bathroom. Comfortable, soft, stylish and absorbent, the lavish home 8 piece 100% cotton plush bath towel set will add a touch of elegance to any decor. This 8 piece set provides a luxurious bathroom experience.

Features
  • 100% cotton
  • Plush 650 gsm
  • Includes 4 washcloths, 2 hand towels, 2 bath towels
  • 8 piece
Care Instructions
  • Wash before first use, machine wash warm with like colors, do not bleach, tumble dry low.
Specifications
  • Color: Silver
  • Material: 100% Cotton
  • Size: 12 x 11.75"
  • Weight: 3.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.