This item is Discontinued.

Lavish Home Lavish Home A022286 Folding Chairs; Silver Frame - 2 Piece A022286

This item is Discontinued.

Lavish Home

Lavish Home A022286 Folding Chairs; Silver Frame - 2 Piece (Discontinued)

Mfr # A022286
Zoro # G303711907
UPC # 193420928389
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A022286
Zoro #
G303711907
UPC #
193420928389
Country of Origin
Unknown

Details

Style
Folding Chair

Description

Set up extra seating in seconds with the pair of Padded Steel Folding Chairs by Lavish Home. Each collapsible seat is constructed from 18 gauge, 22mm diameter steel tubing for strength and durability. The sturdy metal frame gives each chair a 225-pound maximum weight capacity, making them perfect for both children and adults to use and feature durable powder coat paint to prevent damage from rust and corrosion. The extra thick, faux leather vinyl covered cushioning and contoured seat and back provide a comfortable seat and cleans easily with a soft, damp cloth and soapy water. They are easily portable for parties, family gatherings and events, card games, arts and crafts activities or wherever you need an extra seat. These versatile chairs fold flat for convenient storage, and are perfect for use in dorms and apartments. Each seat features integrated foot rests and back bracing as well as non-marring leg caps to protect your floors.

Features
  • Folding Chairs
  • 2 Piece
Specifications
  • Color: Silver
  • Materials: Steel, vinyl and foam
  • Weight: 20.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.