This item is Discontinued.

This item is Discontinued.
Wilson 36, White Cabinet & White Carrara Countertop (Discontinued)
Mfr #
313ANG-36W-WC
Zoro #
G1948516
UPC # 680063902796
Country of Origin Viet Nam
Category Bathroom Vanities with Tops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313ANG-36W-WC
- Zoro #
- G1948516
- UPC #
- 680063902796
- Country of Origin
- Viet Nam
Dimensions
- Length
- 36
- Width
- 22
- Height
- 34.5
Details
- Material
- Solid Oak Wood/Plywood/Marble
- Weight
- 141.76
- Finish
- White
- Features
Description
The Wilson Collection is a uniquely simple yet attractive collection. It features recessed panel doors with a shaker style design that is inset within the cabinet frame. The shaker style cabinets is inspired by the furniture designed by the Shakers, who were extremely skilled craftsmen and carpenters. Not sacrificing quality, the Wilson Collection is constructed with solid Oak wood, includes high quality soft closing rails and hinges, and a solid wood, dovetail construction drawers. Additionally, with functionality in mind, there is a 4 outlets plug to keep all your electronics plugged in and ready to use. This collection offers a variety of colors and sizes to fit your bathroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.