Shop LAWN & GARDEN
Create Account
806032-1001 NOZZLE SPRAY POLY TWIST
- Mfr # 806032-1001
- Zoro # G324994822
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806032-1001
- Zoro #
- G324994822
- UPC #
- 034411004289
- Country of Origin
- Unknown
Description
GILMOUR 806032-1001 NOZZLE SPRAY POLY TWIST
The Gilmour 806032-1001 Poly Twist Nozzle provides simple and reliable water flow control for everyday lawn and garden care. Featuring a durable poly construction and an easy twist adjustment design, this nozzle allows users to quickly change from a concentrated stream to a wider spray pattern for a variety of watering and cleaning tasks. Its lightweight design makes it suitable for extended use around the home, garden, and landscape.
Details- Manufacturer: Gilmour
- Model Number: 806032-1001
- Product Type: Twist Spray Nozzle
- Nozzle Style: Twist nozzle
- Material: Poly construction
- Connection Type: Standard garden hose connection
- Intended Use: Watering and light cleaning applications
- Package Contents: 1 poly twist spray nozzle
- Number Of Items Included: 1
- Material: Durable poly construction
- Style: Twist adjustable nozzle
- Spray Adjustment: Variable spray pattern control
- Water Flow Control: Adjustable from concentrated stream to broad spray
- Weight: Lightweight design for comfortable handling
- Compatibility: Fits standard garden hoses
- Durability: Resistant to typical outdoor watering conditions
- Grip: Easy hand operated adjustment
- Application Type: Residential watering and cleaning tasks
- Maintenance: Simple rinse clean design
- Watering flower beds
- Watering gardens
- Lawn maintenance
- Cleaning patios
- Rinsing outdoor furniture
- Washing tools and equipment
- General household outdoor watering
- Landscape maintenance
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.