Shop LAWRENCE FRAMES
Create Account
536280 Sutter Burnished Picture Frame - Gold; 0.80 in.
- Mfr # 536280
- Zoro # G303906983
product price:Â
$
37.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 536280
- Zoro #
- G303906983
- UPC #
- 751148068307
- Country of Origin
- China
Description
High quality burnished gold composite picture frame. Beautifully finished picture frame that will be a great decorative addition to any room. Comes with a two way easel for vertical or horizontal table top display, and hangers for vertical or horizontal wall mounting. High quality black velvet backing. Picture frame comes with glass to protect your photo, and is individually boxed.
Features- Decorative picture frame
- Vertical or horizontal tabletop display or can be hung on a wall with installed hangers
- Wipe clean with dry cloth, glass included
- Holds 8 inch by 10 inch photo, vertical or horizontal
- Color - Gold
- Dimension - 11.75 x 9.75 x 0.65 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.