This item is Discontinued.

Lawrence Frames Lawrence Frames 230143 Lawrence Frames Brushed Silver 4x6 Hinged Triple Metal Picture Frame 230143

This item is Discontinued.

Lawrence Frames

Lawrence Frames 230143 Lawrence Frames Brushed Silver 4x6 Hinged Triple Metal Picture Frame (Discontinued)

Mfr # 230143
Zoro # G703907085
UPC # 751148057530
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
230143
Zoro #
G703907085
UPC #
751148057530
Country of Origin
China

Description

  • Picture frame.
  • Brushed Satin Silver finish.
  • Metal frame construction.
  • Contemporary style.
  • Hand finished.
  • High quality Black velvet backing.
  • Triple hinged.
  • Compliments any decor.
  • Holds three 4" x 6" size photos.
  • Wipe and clean with dry cloth.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews