Shop L.B. WHITE
Create Account
Heater, Volt 6, 3kW 10,200 BTU/Hr, 240V / 25A
- Mfr # GWG311056
- Zoro # G025066460
product price:Â
$
889.99
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
- GWG311056
- Zoro #
- G025066460
- UPC #
- 681046000324
- Country of Origin
- Finland
Description
The Volt 6 electric forced air heater delivers powerful, clean heat for commercial and industrial environments where fuel-based heating isn't an option. With a 6 kW output (20,500 BTU/h), this rugged heater is built for tough jobsite conditions and provides safe, reliable performance with no open flames, emissions, or ventilation requirements. Perfect for use in workshops, warehouses, construction sites, or temporary enclosures.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.