This item is Discontinued.

Lbaiet Lbaiet RY829M57 5 x 7 ft. Railay Collection Power Loom Machine Made Paige Multicolor Traditional Rectangle Rug RY829M57

This item is Discontinued.

Lbaiet

Lbaiet RY829M57 5 x 7 ft. Railay Collection Power Loom Machine Made Paige Multicolor Traditional Rectangle Rug (Discontinued)

Mfr # RY829M57
Zoro # G903739851
UPC # 850004475287
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RY829M57
Zoro #
G903739851
UPC #
850004475287
Country of Origin
China

Description

Embodying the vibrant color selection that distinctively identifies the Railay Collection we introduce the L'Baiet Paige Multicolor Traditional 5' x 7' Rug. Gracefully designed with purple, orange, blue and yellow hues this area rug anchors the eye whilst complementing room accents. Constructed from heat-set polypropylene that s power-loomed in Turkey, this soft area rug is resistant to wear and tear and repel stains. The sturdy yet sleek pile height is easy to clean and suitable for placing under sofas, beds and dinettes. We recommend investing in a rug pad, not only will it hold your rug in place but also help reduce wear over time.

Vacuum as often as needed, just be sure to set the beater bar on the highest setting. For those unexpected spills, spot clean with light detergent or have it professionally removed. Enjoy this vintage inspired area rug, it will bring color back to any neutral setting.

Features
  • Power-loomed from a blend of polypropylene and jute ensuring durability for years to come
  • Generous 0.39 inch pile height provides ample comfort yet seamless for placement underneath furniture
  • Machine made construction that is stain resistant, fade resistant and doesn't shed.
  • Recommended for residential indoor use in any room of your home
  • Vacuum when needed. If spills occur, spot clean with mild detergent. Professional cleaning recommended.
  • Made in Turkey
Product Care
  • When vacuuming place the beater bar and brush at the highest setting as to avoid excess wear, refrain from vacuuming fringe. For stains spot clean only with mild detergent and water.
Warranty
  • Manufacturer limited 90 Days warranty covers any defects in material or workmanship under normal use during the warranty period.
How to remove folds and curls
  • After unfolding your rug the corners will be slightly curved due to packaging. We recommend either laying out the rug on its reverse side for a few days or lay out your rug in its designated space and place your furniture on each corner. Both of these options will ensure your rug with be flush to the ground in a couple of days.
Specifications
  • Collection: Railay Collection
  • Size: 5 x 7 ft.
  • Material: Frieze PP
  • Backing Material: Yes
  • Backing Material: Jute
  • Technique: Power Loom
  • Construction: Machine Made
  • Color: Multicolor
  • Style/Pattern: Traditional
  • Shape: Rectangle
  • Rug Pad Recommended: Yes
  • Recommended Use: Indoor
  • Pile Height: 0.39 in.
  • Country of Origin: Turkey
  • Weight: 11.47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.