
6030 Series Grade 1 Concealed Door Closer, Track with Hold and Bumper, 95 Degree Swing, Size 1, Non
Mfr # 6031-H BUMPER 695
Zoro # G616476012
product price:Â $1,734.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Slide Track
Closer Series
6030
Closer Type
Concealed Overhead
Color
Sprayed Dark Bronze
Finish
Sprayed Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6031-H BUMPER 695
Zoro #
G616476012
UPC #
197163369126
Country of Origin
Japan
Dimensions
Housing Depth
3.72 in
Housing Height
1.62 in
Housing Length
18-1/4 in
Details
Item
Concealed-in-Door Closers
Closer Mounting Style
Slide Track
Closer Series
6030
Closer Type
Concealed Overhead
Color
Sprayed Dark Bronze
Finish
Sprayed Dark Bronze
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Material
Varies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.