
Grade 1 Slide Track with Bumper and Hold, Track Only, Aluminum Painted Finish, Non-Handed
Mfr # 2030-3038HB 689
Zoro # G816468947
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Closer Series
2030
Color
Aluminum
Finish
Aluminum
Length
21.88 in
Material
Varies
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2030-3038HB 689
Zoro #
G816468947
UPC #
197163366576
Country of Origin
Japan
Dimensions
Length
21.88 in
Details
Item
Door Closer Parts
Closer Series
2030
Color
Aluminum
Finish
Aluminum
Material
Varies
Closer Type
Concealed Overhead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.