Manual, Hydraulic, 3030 Series Concealed Closers, Door Closer, Heavy Duty Interior, Aluminum

  • Mfr # 3033-REG RH AL

  • Zoro # G9231199


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3030 Series Concealed Closers
Closer Type
Regular Arm
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3033-REG RH AL
Zoro #
G9231199
UPC #
840067660430
Country of Origin
United States

Dimensions

Housing Depth
1-3/8"
Housing Height
2-15/16"
Housing Length
11-3/4"

Details

Item
Door Closer
Closer Mounting Style
Concealed Door
Closer Performance
Heavy Duty
Closer Series
3030 Series Concealed Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
RH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

LCN 3030 Series Grade 1 Concealed Door Closer, Regular Arm, Size 3, Sprayed Aluminum Finish, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.