Manual, LCN 1260, Surface Mounted Closer, Light to Medium Duty Interior and Exterior
- Mfr # 1261RW62AGLBLK
- Zoro # G3968327
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Light to Medium Duty
Closer Series
LCN 1260
Closer Type
Regular Arm
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1261RW62AGLBLK
- Zoro #
- G3968327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-7/8"
- Housing Height
- 2-1/2"
- Housing Length
- 9-15/16"
Details
- Item
- Surface Mounted Closer
- Closer Mounting Style
- Parallel
- Closer Performance
- Light to Medium Duty
- Closer Series
- LCN 1260
- Closer Type
- Regular Arm
- Finish
- Black
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Parallel Arm
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Black Closer P126162ABLK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.