Manual, LCN 1460, Surface Mounted Closer, Heavy Duty Interior and Exterior
- Mfr # 1461HDLONGDKBRZFPC
- Zoro # G3970366
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel
Closer Performance
Heavy Duty
Closer Series
LCN 1460
Closer Type
Heavy Duty Long Arm
Finish
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1461HDLONGDKBRZFPC
- Zoro #
- G3970366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-3/8"
- Housing Height
- 2"
- Housing Length
- 12-1/4"
Details
- Item
- Surface Mounted Closer
- Closer Mounting Style
- Parallel
- Closer Performance
- Heavy Duty
- Closer Series
- LCN 1460
- Closer Type
- Heavy Duty Long Arm
- Finish
- Dark Bronze
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Parallel Arm
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Dark Bronze Closer P1461FHDLDKB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.