Shop LDR INDUSTRIES
Create Account
4356986 4 in. Washerless Cartridge Single Handle Lavatory Faucet; Chrome
- Mfr # 4356986
- Zoro # G503754865
product price:Â
$
64.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4356986
- Zoro #
- G503754865
- UPC #
- 19442539498
- Country of Origin
- China
Description
Features
- Washerless cartridge single handle lavatory faucet
- Style or Series: Washerless Cartridge
- Faucet Type: Single Handle
- On Center Measurement: 4"
- Finish: Chrome
- Connection Size: 1/2"
- Spout Type: Stationary
- Number of Installation Holes Required: 3
- Spout Reach: 2-3/4"
- Handle Type: Lever
- Flow Rate: 2 gpm
- Average Lead Content: Lead free
- Spout Height: 4"
- Number of Handles: 1
- Mount Type: Deck
- ADA Compliant: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.