11 Plastic Paint Pail - 10 Quart

  • Mfr # 416625
  • Zoro # G104040282
product price: 
$
38.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
416625
Zoro #
G104040282
UPC #
-
Country of Origin
United States

Description

Features
  • Product type - Paint Pail
  • Capacity - 10 Quart
  • Material - Plastic
  • Heavy Duty
  • High Quality Polyethylene With Spring Steel Reinforced Rims For Maximum Strength
  • Solvent Resistant
  • Dimension - 9.25 x 8.5 x 10.13 in.
  • Item weight - 1.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews