Shop LEATHERMAN
See all product information
Create Account
Tool Pouch, Tool Sheath, Black, Nylon, 1 Pockets
Mfr # 934933
Zoro # G5915651
product price:Â
$
21.19
/ea
Key Features
Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Features
Riveted, Compatible with Signal, Super Tool 300, Surge
Height
4 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 934933
- Zoro #
- G5915651
- UPC #
- 037447002496
- Country of Origin
- China
Dimensions
- Height
- 4 3/4 in
- Depth
- 51/64 in
- Width
- 1 1/2 in
- Overall Depth
- 13/16 in
- Overall Width
- 1 1/2 in
- Overall Height
- 4 3/4 in
- Belt Width
- 1 3/4 in
- Interior Dimensions
- 4.72 in H x 1.811 in W x ..79 in L
- For Maximum Belt Width
- 1 3/4 in
- For Maximum Tool Length
- 4 1/2 in
- Interior Height
- 4 3/4 in
- Interior Depth
- 13/16 in
- Interior Width
- 1 13/16 in
Description
Tool Sheath, Attachment Type Belt Slot, Belt Width 1 3/4 in, Closure Type Snap, Color Black, Compatible with Manufacturer Model No. 934933, Compatible with Product Type 4 1/2 in Tools, Features Riveted, Compatible with Signal, Super Tool 300, Surge, For Maximum Belt Width 1 3/4 in, For Maximum Tool Length 4 1/2 in, Includes Not Applicable, Interior Dimensions 4.72 in H x 1.811 in W x ..79 in L, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.