This item is Discontinued.

Leatherman Folding Knife, 8 Functions, Fold Open 832680

This item is Discontinued.

Leatherman

Folding Knife, 8 Functions, Fold Open (Discontinued)

Mfr # 832680
Zoro # G3779831
UPC # 037447006708
Country of Origin United States
Category Multi-Tools
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
832680
Zoro #
G3779831
UPC #
037447006708
Country of Origin
United States
Item
Folding Knife
Multi Tool Item
Multi-Tool Knife
Features
Magnetic Opening and Closing, One-Hand Operable
Includes
Removable Pocket Clip
Multi Tools Included
Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry
Primary Handle Color
Silver
Opening Action
Fold Open
Handle Material
Stainless Steel
Blade Type
Clip Point Combo Straight
Type
Swiss Army
Tool Material
Stainless Steel
Number of Functions
8
Handle Color
Silver
Multi Tool Series
FREE(TM)
Number of Tools
8
Multi Tools Family Included
Blade, Cutter, Opener, Plier, Pocket Clip, Screwdriver, Wire Stripper
Primary Tool
Knife
Lock Type
Magnetic Lock
Includes Pocket Clip
No
Includes Sheath
No
Tool Families Included
Awl, Blade, Opener, Pry Tool, Screwdriver
Opening Mechanism
Fold-Out
Series
FREE(TM)
Weight
0.21 lb
Tools Included
Awl, Bottle Opener, Extra Small Screwdriver, Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry Tool
Folding Handle
Yes
One-Handed Operation
Yes
Blade Edge Type
Straight

Description

Folding Knife, Blade Edge Type Straight, Blade Length 2 1/4 in, Closed Length 3 5/8 in, Features Magnetic Opening and Closing, One-Hand Operable, Folding Handle Yes, Handle Color Silver, Handle Length 3 5/8 in, Handle Material Stainless Steel, Includes Pocket Clip No, Includes Sheath No, Lock Type Magnetic Lock, Number of Tools 8, One-Handed Operation Yes, Open Length 5 3/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series FREE(TM), Size Family Pocket-Size

Ratings & reviews