This item is Discontinued.

Leatherman Folding Knife, 9 Functions, Fold Open 832664

This item is Discontinued.

Leatherman

Folding Knife, 9 Functions, Fold Open (Discontinued)

Mfr # 832664
Zoro # G3780364
UPC # 037447006982
Country of Origin United States
Category Multi-Tools
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
832664
Zoro #
G3780364
UPC #
037447006982
Country of Origin
United States

Dimensions

Closed Length
4 1/2 in
Open Length/Closed Length
4-1/2 in /3-5/16 in
Handle Length
4 1/2 in
Size Family
Full-Size
Open Length
7 3/4 in
Blade Length
3 1/4 in

Details

Item
Folding Knife
Multi Tool Item
Multi-Tool Knife
Features
Magnetic Opening and Closing, One-Hand Operable
Includes
Removable Pocket Clip
Multi Tools Included
Awl, Bottle Opener, Extra Small Screwdriver, 420HC Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry, Spring-Action Scissors
Handle Color
Gray
Multi Tool Series
FREE(TM)
Opening Action
Fold Open
Number of Tools
9
Number of Functions
9
Multi Tools Family Included
Blade, Opener, Screwdriver
Blade Type
Clip Point Combo Straight
Type
Swiss Army
Primary Handle Color
Gray
Tool Material
Stainless Steel
Handle Material
Stainless Steel
Opening Mechanism
Fold-Out
Folding Handle
Yes
Series
FREE(TM)
Includes Pocket Clip
Yes
Weight
0.34 lb
Includes Sheath
No
One-Handed Operation
Yes
Lock Type
Magnetic Lock
Tool Families Included
Awl, Blade, Opener, Pry Tool, Scissors, Screwdriver
Blade Edge Type
Straight
Tools Included
Awl, Bottle Opener, Extra Small Screwdriver, Knife, Medium Screwdriver, Package Opener, Phillips Screwdriver, Pry Tool, Spring-Action Scissors
Primary Tool
Knife

Description

This Leatherman 832664 Folding Knife has 9 functions, including a blade, opener and screwdriver. The fold open knife is made of stainless steel and has a clip point combo straight blade. The folding knife features a magnetic locking system that keeps the tools secure in place when not in use. This multi-tool also has smooth quick tool access, allowing you to get at your tools without hassle. It comes with a FREE multi tool series consisting of blade, opener and screwdriver. With an open length/closed length of 4 1/2 in./3 5/16 in., this pocket knife can easily fit into your pocket or bag for easy transportability. For your next outdoor adventure, equip yourself with the Leatherman 832664 Folding Knife for its 9 functions and stainless steel construction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.