This item is Discontinued.

Leatherman Multi-Tool, Silver, 15 Tools 68010201K

This item is Discontinued.

Leatherman

Multi-Tool, Silver, 15 Tools (Discontinued)

Mfr # 68010201K
Zoro # G3952855
UPC # 037447792168
Country of Origin United States
Category Multi-Tools
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
68010201K
Zoro #
G3952855
UPC #
037447792168
Country of Origin
United States
Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Lanyard Ring
Multi Tools Included
Bottle Opener, Hard-Wire Cutter, Hex Bit Driver: 1/4 in, Large Screwdriver, Locking Plier, Medium Screwdriver, Metal File, Phillips Screwdriver, Regular Plier, Ruler: 8 in, Serrated Knife, Small Screwdriver, Wire Cutter, Wire Stripper, Wood File
Handle Material
Stainless Steel
Sheath Material
Nylon
Primary Handle Color
Silver
Locking
Yes
Handle Color
Natural Wood
Opening Action
Butterfly Opening
Material
Stainless Steel
Tool Material
Stainless Steel
Multi Tool Series
CRUNCH(R)
One-Hand Operation
No
Number of Pieces
1
Tool Access
Internal
Number of Tools
15
Multi Tools Family Included
Bit Driver, Cutter, File, Knife, Opener, Plier, Ruler, Screwdriver, Wire Stripper
Number of Functions
15
Blade Type
Serrated
Color
Natural (Handle)
Application
Stripping, Cutting
Tool Families Included
Bit Driver, Blade, File, Opener, Pin Vice, Pliers, Ruler, Screwdriver, Wire Cutter, Wire Stripper
Series
Crunch(R)
Blade Edge Type
Serrated
Tools Included
1/4 in Hex Bit Drive, Bottle Opener, Hard-Wire Cutters, Knife, Large Screwdriver, Locking Pliers, Medium Screwdriver, Phillips Screwdriver, Pin Vice, Regular Pliers, Ruler, Small Screwdriver, Wire Cutters, Wire Stripper, Wood and Metal File
Includes Pocket Clip
No
Weight
6.9 oz
Includes Sheath
Yes
Primary Tool
Pliers
Includes Secondary Tool
No
Opening Mechanism
Fold-Out
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Open Length/Closed Length
2-1/4 in /4 in
Overall Length
4" (Closed Length)
Length Open
2-1/4"
Closed Length
4 in
Blade Length
2 1/4 in
Size Family
Full-Size
Open Length
2 1/4 in
Fits Chest Size
Lanyard Ring

Description

Multi-Tool, Blade Edge Type Serrated, Blade Length 2 1/4 in, Features Lanyard Ring, Handle Color Natural Wood, Handle Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.