Shop LED LIGHTING SUPPLY
Create Account
100-200W Adjustable UFO High Bay, 15000-30000 lm, 3500K/4000K/5000K, 120-277V
Mfr # LLS-M-HB6-200A-CC
Zoro # G523744198
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLS-M-HB6-200A-CC
- Zoro #
- G523744198
- UPC #
- 840559908569
- Country of Origin
- Mexico
Description
Product Overview The adjustable UFO high bay fixture offers flexibility with wattage options of 100, 150, and 200 watts, delivering 15,000 to 30,000 lumens. It supports color temperatures of 3500K, 4000K, and 5000K, suitable for various lighting needs. The fixture operates on 120-277V and includes 0-10V dimming. Constructed with a die-cast aluminum housing, it ensures durability and efficient heat dissipation. The fixture's IP65 and IK08 ratings indicate robust protection against dust, water, and impact. Where This Product Fits Best Ideal for warehouses and manufacturing facilities, this high bay fixture replaces 250 to 400-watt metal halide lamps. Its adjustable wattage and color temperature make it versatile for different environments. The fixture's beam angles of 60 Degrees, 90 Degrees, and 110 Degrees provide tailored lighting distribution. Suitable for both hook and pendant mounting, it adapts to various installation requirements. Performance and Functional Considerations With a lumen efficiency of 150 lumens per watt, this fixture ensures energy-efficient operation. The polycarbonate lens enhances light distribution while maintaining clarity. A power factor of 0.90 and THD of 20% max contribute to stable performance. The fixture's lifespan of 50,000 hours reduces maintenance needs. Operating temperatures from -22 Degrees F to 122 Degrees F allow for use in diverse climates. The fixture is rebate eligible, offering potential cost savings. Surge protection up to 6kV enhances safety during electrical disturbances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.