This item is Discontinued.

This item is Discontinued.
iH5R 400 lumen rechargeable compact headlamp (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- iH5R
- Zoro #
- G4844475
- UPC #
- 847706100043
- Country of Origin
- China
- Light Output Modes
- TIONS Low Power, Power
- Flashlight Battery Type
- Li-ion
- Switch Type
- Front Switch
- Light Output
- 400 High, 20 Low
- Battery Burn Time
- 4H, 35H
- Lamp Type
- High Power LED
- Batteries Included
- Yes
- Focus
- Yes
- Beam Distance
- 180, 40 m
- Special Light Output Mode
- Energy Saving
- IP Rating
- IP54
- Color Temp.
- 6000 to 7500K
- Power Source
- Rechargeable Battery
- Charging Time
- 150 min
- Color Rendering Index
- 70
Description
iH5R 400 lumen rechargeable compact headlamp that will run on Li-Ion or AA Alkaline batteries
- • Two battery types (lithium-ion and AA) combine the benefits of rechargeable and disposable batteries
- • Innovative Mounting System allows for easy placement and removal of the lamp head for maximum flexibility
- • Numerous fastening options thanks to the metal clip on the outside of the lamp
- • Advanced Focus System for easy, intuitive adjustment of the light beam
- • Compact, lightweight housing (98 g) with impressive lumen output
- • Helmet mounting options: Rubber-coated head strap, adhesive mounting material
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.