This item is Discontinued.

This item is Discontinued.
iH9R 600 lumen industrial Headlamp with 4 power and 4 color settings (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- iH9R
- Zoro #
- G4844490
- UPC #
- 847706100050
- Country of Origin
- China
- Light Output Modes
- Low Power, Mid Power, Power, Boost, Blink
- Flashlight Battery Type
- Li-ion
- Special Light Output Mode
- Constant Light, Energy Saving
- Lamp Type
- Xtreme LED
- Batteries Included
- Yes
- Beam Distance
- 200, 180, 120, 40 m
- Focus
- Yes
- Light Output
- 600 Boost, 400 High, 170 Mid, 20 Low
- Switch Type
- Front Switch
- Battery Burn Time
- 3.5H, 8H, 40H
- Color Temp.
- 6000 to 7500K
- Charging Time
- 270 min
- Color Rendering Index
- 70
- IP Rating
- IP54
- Power Source
- Rechargeable Battery
Description
iH9R 600 lumen industrial Headlamp with 4 power and 4 color settings. Runs on Li-ion or Alkaline batteries
- • Multicolour LEDs in red, green and blue
- • Two energy modes (constant light and energy saving) for either especially consistent or energy-saving light
- • Two types of batteries (lithium-ion and AA) provide the combined benefits of rechargeable and replaceable batteries
- • Simple charging of the lithiumion battery via magnetic USB cable
- • Innovative mounting system allows for simple removal and positioning of the lamp head for maximum flexibility
- • Advanced focus system for easy and intuitive adjustment of the light beam
- • Helmet mounting options: Rubber-coated head strap, adhesive mounting material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.