
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
880503
Zoro #
G4611668
UPC #
847706100531
Country of Origin
China
Details
Light Output Modes
Boost, Power, Mid Power, Low Power
Flashlight Battery Type
Li-ion
Switch Type
Front Switch
Battery Burn Time
4H, 7H, 20H
Batteries Included
Yes
Beam Distance
300, 230, 150, 80 m
Lamp Type
Xtreme LED
Light Output
3500 Boost, 1600 High, 800 Nid, 200 Low
Focus
No
Special Light Output Mode
Constant Light
Color Rendering Index
70
IP Rating
IP68
Charging Time
330 min
Power Source
Rechargeable Battery
Color Temp.
6000 to 7500K
Description
The H19R Core is the ultimate in headlamp innovation and engineering. The unique Fusion Beam light pattern combines the power of two lenses and enables individually controllable flood and spotlights with intuitive operation. The H19R Core features a red light to preserve night vision, a swiveling lamp head and removable battery with magnetic charging. This headlamp is both dustproof and waterproof, a perfect match for any challenge.
- • Powerful premium headlamp with up to 3500 lumens
- • Fusion Beam: individually adjustable flood and spot light provide excellent illumination
- • Three-way switch offers intuitive light handling
- • Red light to preserve night vision
- • Superior protection against dust and water (IP68)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.